TE Connectivity 305183 Extraction Tool, Pin, 4.53 in. | Graybar Store
TE Connectivity - Extraction Tool, Pin, 4.53 in. - 305183
+ / - Hover over image to Zoom
Other Views

    Extraction Tool, Pin, 4.53 in.

    Manufacturer: TE Connectivity
    Manufacturer #: 305183
    SKU: 92116757
    $20.71
    Checking Pricing
         
    Length (Inches):4.53
    Tool Application:Low Volume Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 305183
    • Type Pin
    • Tool Application Low Volume Applications
    • Length (Inches) 4.53
    • For Use With II, III, VI, X and Subminiature Coaxial Contacts
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pin extraction tools are used with II, III, III+, VI, X and subminiature coaxial contacts.