Video Mount Products FP-XMFTB Extra Medium Flat Panel Flush Mount with Tilt | Graybar Store
Video Mount Products - Extra Medium Flat Panel Flush Mount with Tilt - FP-XMFTB
+ / - Hover over image to Zoom
Other Views

    Extra Medium Flat Panel Flush Mount with Tilt

    Manufacturer: Video Mount Products
    Manufacturer #: FP-XMFTB
    SKU: 25570976
    $83.66
    Checking Pricing
         
    Color:Black
    Load Rating (Pound):120
    Dimensions:32-52 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Video Mount Products
    • Manufacturer # FP-XMFTB
    • Color Black
    • Dimensions 32-52 inch
    • Load Rating (Pound) 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    32-52 inch Black, Flat panel flush with tilt mount. Load capacity 120 lbs.