Brady 51171 Extra-Large Metal Lock Box | Graybar Store
Brady - Extra-Large Metal Lock Box - 51171
+ / - Hover over image to Zoom
Other Views

    Extra-Large Metal Lock Box

    Manufacturer: Brady
    Manufacturer #: 51171
    SKU: 25242329
    $100.18
    Checking Pricing
         
    Packaging:1 Lock Box
    Color:Red
    Dimensions:6 in H x 7 in W x 8.9 in D
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 51171
    • Color Red
    • Dimensions 6 in H x 7 in W x 8.9 in D
    • Application Group Lockout Box
    • Safety Factor OSHA 1910.147
    • Packaging 1 Lock Box
    • Country of Origin CN - China
    Product Overview:
    Our extra-large metal lock box is made of heavy-duty steel and is powder coated for extra rust resistance. Accommodates up to 12 padlocks (locks not included) and can also be used as a lock storage box holding up to 75 padlocks.
    Slot in front allows keys to be inserted when box is locked.