Hubbell Wiring Device - Kellems HBL1223PLC Extra Heavy Duty Industrial Switch | Graybar Store
Hubbell Wiring Device - Kellems - Extra Heavy Duty Industrial Switch - HBL1223PLC
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Industrial Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1223PLC
    SKU: 93169195
    $85.96
    Checking Pricing
         
    Color:Clear
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1223PLC
    • Color Clear
    • Amperage 20A
    • Grade Industrial
    Product Overview:
    HBL Extra Heavy Duty Industrial Switch, Amperage: 20 A, Toggle, 3 Way, Voltage Rating: 277 V AC, Clear