Hubbell Wiring Device - Kellems HBL1556W Extra Heavy Duty Industrial Switch | Graybar Store
Hubbell Wiring Device - Kellems - Extra Heavy Duty Industrial Switch - HBL1556W
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Industrial Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1556W
    SKU: 25495497
    $34.08
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1556W
    • Color White
    • Amperage 15A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL Extra Heavy Duty Industrial Switch, Amperage: 15 A, Toggle, 1 Pole, Voltage Rating: 277 V AC, White