Hubbell Wiring Device - Kellems HBL1222R Extra Heavy Duty Industrial Locking Switch | Graybar Store
Hubbell Wiring Device - Kellems - Extra Heavy Duty Industrial Locking Switch - HBL1222R
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Industrial Locking Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1222R
    SKU: 94005412
    $29.81
    Checking Pricing
         
    Color:Red
    Switch Type:2-Pole
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1222R
    • Color Red
    • Amperage 20A
    • Grade Industrial
    Product Overview:
    HBL Extra Heavy Duty Industrial Locking Switch, Amperage: 20 A, Toggle, 2 Pole, Voltage Rating: 277 V AC, Red