Hubbell Wiring Device - Kellems SNAP8300WA Extra Heavy Duty Hospital Grade Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Extra Heavy Duty Hospital Grade Duplex Receptacle - SNAP8300WA
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Hospital Grade Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP8300WA
    SKU: 25418233
    $19.01
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP8300WA
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    Product Overview:
    SNAPConnect® Extra Heavy Duty Hospital Grade Duplex Receptacle, Amperage: 20 A, White, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3