Hubbell Wiring Device - Kellems HBL8300HG Hospital Grade Straight Blade Receptacle, Duplex, Extra Heavy Duty, 20A 125V, 2P3W, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Hospital Grade Straight Blade Receptacle, Duplex, Extra Heavy Duty, 20A 125V, 2P3W, Grey - HBL8300HG
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Straight Blade Receptacle, Duplex, Extra Heavy Duty, 20A 125V, 2P3W, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8300HG
    SKU: 88302088
    $44.98
    Checking Pricing
         
    Amperage:20A
    Color:Grey
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8300HG
    • Color Grey
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    Extra Heavy Duty Hospital Grade grey 20A 125V 2P3W NEMA 5 20R compact straight blade duplex receptacle.