3M 6969-3X60 Extra Heavy Duty Duct Tape | Graybar Store
3M - Extra Heavy Duty Duct Tape - 6969-3X60
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Duct Tape

    Manufacturer: 3M
    Manufacturer #: 6969-3X60
    SKU: 95012986
    $29.09
    Checking Pricing
         
    Color:Silver
    Dimensions:2.83 in W x 60 yd L
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 6969-3X60
    • Color Silver
    • Dimensions 2.83 in W x 60 yd L
    • Type Duct Tape
    • Temperature Rating 93 â°C
    • Thickness 10 mil
    • Material Polyethylene
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    3M™ 6969 Extra Heavy Duty Duct Tape, Dimensions: 2.83 in W x 60 yd L, Polyethylene Over Cloth Scrim (Backing Material‎), Silver, Thickness: 10 mil, Temperture Rating: 93 °C