3M 6969-2X60 Extra Heavy Duty Duct Tape | Graybar Store
3M - Extra Heavy Duty Duct Tape - 6969-2X60
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Duct Tape

    Manufacturer: 3M
    Manufacturer #: 6969-2X60
    SKU: 94010152
    $19.20
    Checking Pricing
         
    Color:Silver
    Dimensions:1.88 Inches Wide x 60 Yards
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 6969-2X60
    • Color Silver
    • Dimensions 1.88 Inches Wide x 60 Yards
    • Type Heavy Duty Duct Tape
    • Material Type Polyethylene Over Cloth Scrim
    • Temperature Rating 200 degree Fahrenheit
    • Thickness 10.7 mil
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    60 yd. x 1.88 inch extra heavy duty duct tape for demanding duct tape applications
    • Strong moisture resistant and conformable backing that tears easily by hand.
    • Tested according to UL 723, ASTM E84.
    • Transportation, aerospace, automotive, commercial vehicle, RV, bus, truck, ship yards, military, metal working, furniture, electronics, solar, trailer manufacturing and woodworking.
    • Sealing, holding, bundling, reinforcing, identifying, tabbing, wrapping, splicing and protecting.
    • 1.88 inch x 60 Yard
    • Color - Silver