Leviton 1221-2KL Extra Heavy-Duty 20A 120/277V 1-Pole Key Locking AC Quiet Switch | Graybar Store
Leviton - Extra Heavy-Duty 20A 120/277V 1-Pole Key Locking AC Quiet Switch - 1221-2KL
+ / - Hover over image to Zoom
Other Views

    Extra Heavy-Duty 20A 120/277V 1-Pole Key Locking AC Quiet Switch

    Manufacturer: Leviton
    Manufacturer #: 1221-2KL
    SKU: 99894757
    $90.76
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/277V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1221-2KL
    • Amperage 20A
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy-duty 20A 120/277V single-pole key locking self-grounding AC quiet switch.
    Specifications and Features:
    • Heavy-Duty Key-Operated Locking Mechanism For Maximum Tamper-Proof Operation in Schools, Institutions, Public Housing, Trailer Parks, Loading Docks, Freight Yards and Other Areas
    • Chrome Lock Dome With 2 Keys Provided Per Switch
    • Back and Side Wire Terminals Accept Up to 14 to 10 AWG Copper or Copper Clad Wire
    • Large, Combination Head Terminal Screws With External Clamps
    • Triple-Combination Mounting Screws For Fast, Easy Installation
    • Heavy-Guage Rust-Resistant Mounting Strap With Steel Grounding Screw and Self-Grounding Clip (Self-Grounding When Used in a Properly Grounded Metal Wallbox)
    • Key Removable in ON or OFF Position