Leviton 1285-I Extra Heavy Duty 1 Pole 20A Maintained Contact Switch | Graybar Store
Leviton - Extra Heavy Duty 1 Pole 20A Maintained Contact Switch - 1285-I
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty 1 Pole 20A Maintained Contact Switch

    Manufacturer: Leviton
    Manufacturer #: 1285-I
    SKU: 88155888
    $71.67
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole, Double Throw
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1285-I
    • Color Ivory
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 1-Pole, Double Throw
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 20A 120/277V back and side wired single pole double throw (SPDT) maintained contact switch with ivory toggle and center OFF.
    • Positive switching action with center-off position
    • Large silver cadmium-oxide contacts for long life
    • Clamp-type terminals accept up to #10 CU wire
    • Full rated current capacity on fluorescent, tungsten and resistive loads; mo