Leviton SPDT Maintained Contact Toggle Switch, Center OFF | Graybar Store
Leviton - SPDT Maintained Contact Toggle Switch, Center OFF
+ / - Hover over image to Zoom
Other Views

    SPDT Maintained Contact Toggle Switch, Center OFF

    Manufacturer: Leviton
         

    Extra heavy duty maintained contact single-pole switch.

    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
    See More >>
    • Manufacturer Leviton
    • Grade Industrial
    • Switch Style Toggle
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    1285-I
    88155888
    Ivory
    1-Pole, Double Throw
    120/277V
    20A
    $
    71
    .67
    /
    EA
    88155888
    Color
    Ivory
    Switch Type
    1-Pole, Double Throw
    Voltage Rating
    120/277V
    Amperage
    20A
    $
    71
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1281-I
    88155884
    Ivory
    1-Pole
    277 V AC
    15A
    $
    69
    .98
    /
    EA
    88155884
    Color
    Ivory
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    15A
    $
    69
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1285-W
    22016530
    White
    1-Pole
    277 V AC
    20A
    $
    76
    .24
    /
    EA
    22016530
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    20A
    $
    76
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155888 SKU, 88155888 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    20A
    Price
    $
    71
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88155884 SKU, 88155884 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    15A
    Price
    $
    69
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22016530 SKU, 22016530 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    20A
    Price
    $
    76
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available