Pass and Seymour (Legrand) PS5369-X Black/White Nylon 20A 125V 2P3W Straight Blade Connector, Extra Hard Use Specification Grade | Graybar Store
Pass and Seymour (Legrand) - Black/White Nylon 20A 125V 2P3W Straight Blade Connector, Extra Hard Use Specification Grade - PS5369-X
+ / - Hover over image to Zoom
Other Views

    Black/White Nylon 20A 125V 2P3W Straight Blade Connector, Extra Hard Use Specification Grade

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS5369-X
    SKU: 25067958
    $27.40
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125 V
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS5369-X
    • Color Black/White
    • Amperage 20A
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra Hard Use Connector, 20A, 3 Wire, 125V, Black/White