Southwire 55283402 Extra Flexible Metal Conduit | Graybar Store
Southwire - Extra Flexible Metal Conduit - 55283402
+ / - Hover over image to Zoom
Other Views

    Extra Flexible Metal Conduit

    Manufacturer: Southwire
    Manufacturer #: 55283402
    SKU: 25163575
    $130.38
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Put-Up:Spiral
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 55283402
    • Materials Hot-Dipped Galvanized Steel
    • Put-Up Spiral
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Slinky-Flex® Extra Flexible Metal Conduit, Hot-Dipped Galvanized Steel, Spiral, Trade Size (Inches): 3/8 in