Leviton 5980-UGY Extra Duty While-In-Use Cover, Vertical, Grey | Graybar Store
Leviton - Extra Duty While-In-Use Cover, Vertical, Grey - 5980-UGY
+ / - Hover over image to Zoom
Other Views

    Extra Duty While-In-Use Cover, Vertical, Grey

    Manufacturer: Leviton
    Manufacturer #: 5980-UGY
    SKU: 25644428
    $15.81
    Checking Pricing
         
    Color:Grey
    Opening:Decora/GFCI, Single/Duplex Receptacle
    Mounting Position:Vertical
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5980-UGY
    • Color Grey
    • Materials Polycarbonate
    • Mounting Position Vertical
    Product Overview:
    While-in-Use cover for GFCI/Decora, duplex and single outlet, vertical mount-grey.