Hubbell Premise Wiring HHR45U10 Network Rack, Extra Deep, 10 in. D | Graybar Store
Hubbell Premise Wiring - Network Rack, Extra Deep, 10 in. D - HHR45U10
+ / - Hover over image to Zoom
Other Views

    Network Rack, Extra Deep, 10 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HHR45U10
    SKU: 25834596
    $648.47
    Checking Pricing
         
    Height (Inches):86 in.
    Mounting Hole Type:#12-24 Threaded
    Rack Units:45
    Width (Inches):24 in.
    Color:Black
    Depth (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HHR45U10
    • Color Black
    • Type Extra Deep Relay Rack
    • Rack Units 45
    • Depth (Inches) 10 in.
    • Height (Inches) 86 in.
    • Mounting Hole Type #12-24 Threaded
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Extra Deep Relay Rack, Width (Inches): 24 in, Height (Inches): 86 in, Black, Rack Units: 45, #12-24 Threaded