Klein Tools D507-6 Extra Capacity Adjustable Wrench | Graybar Store
Klein Tools - Extra Capacity Adjustable Wrench - D507-6
+ / - Hover over image to Zoom
Other Views

    Extra Capacity Adjustable Wrench

    Manufacturer: Klein Tools
    Manufacturer #: D507-6
    SKU: 88301334
    $29.15
    Checking Pricing
         
    Overall Length (Inches):6-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D507-6
    • Finish Chrome
    • Handle Material Plastic Dipped
    • Materials Heat Treated Steel
    • Overall Length (Inches) 6-3/8
    • Country of Origin ES - Spain
    Product Overview:
    6-3/8-inch extra capacity adjustable wrench
    • Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces.
    • Forged heat-treated alloy steel for maximum strength and light weight.
    • High polish chrome finish.
    • Precision-machined jaws are individually chosen and assembled by hand for smooth operation.
    • Heat-treated for long life.
    • Knurl turns smoothly for easy operation.
    • Rail is ground for precision fit.
    • Contoured handles for comfortable use.
    • Chrome-plated for rust resistance.