Newton Instrument 2080170310 No. 12 External Tooth Lock Washer | Graybar Store
Newton Instrument - No. 12 External Tooth Lock Washer - 2080170310
+ / - Hover over image to Zoom
Other Views

    No. 12 External Tooth Lock Washer

    Manufacturer: Newton Instrument
    Manufacturer #: 2080170310
    SKU: 25016100
    $0.15
    Checking Pricing
         
    Size:12 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 2080170310
    • Size 12 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    External Tooth Lock Washer, Size 12 in.