Wiremold (Legrand) V4018 External Elbow Fitting, Ivory, 4000 Series | Graybar Store
Wiremold (Legrand) - External Elbow Fitting, Ivory, 4000 Series - V4018
+ / - Hover over image to Zoom
Other Views

    External Elbow Fitting, Ivory, 4000 Series

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4018
    SKU: 93152504
    $42.89
    Checking Pricing
         
    Size:4-1/8 in.
    Fitting Type:90 degree external Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4018
    • Color Ivory
    • Size 4-1/8 in.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type 90 degree external Elbow
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 4000 series 4-1/8 inch steel 90 degree external elbow.