Hubbell Wiring Device - Kellems PL1EEBC External Elbow Base and Cover with1-1/4 Inch bend radius | Graybar Store
Hubbell Wiring Device - Kellems - External Elbow Base and Cover with1-1/4 Inch bend radius - PL1EEBC
+ / - Hover over image to Zoom
Other Views

    External Elbow Base and Cover with1-1/4 Inch bend radius

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PL1EEBC
    SKU: 99702398
    $4.54
    Checking Pricing
         
    Dimensions (Inches):5.060 in. L x 5.060 in. W x 1.570 in. H
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PL1EEBC
    • Color Office-White
    • Dimensions (Inches) 5.060 in. L x 5.060 in. W x 1.570 in. H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    External elbow pvc,off-white 5.060 in. L x 5.060 in. W x 1.570 in. H