Wiremold (Legrand) PN10F18V External Elbow | Graybar Store
Wiremold (Legrand) - External Elbow - PN10F18V
+ / - Hover over image to Zoom
Other Views

    External Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN10F18V
    SKU: 22069217
    $1.78
    Checking Pricing
         
    Additional Features:RoHS; UL and cUL Listed
    Brand or Series:Eclipse PN10
    Use With:Eclipse PN10 Series Low-Voltage Latching Raceway
    Fitting Type:External Elbow
    Box Style:Rectangle
    Cover Type:Solid
    Width (Inches):1-5/8
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN10F18V
    • Color Ivory
    • Additional Features RoHS; UL and cUL Listed
    • Box Style Rectangle
    • Brand or Series Eclipse PN10
    • Cover Type Solid
    • Fitting Type External Elbow
    • Width (Inches) 1-5/8
    • Use With Eclipse PN10 Series Low-Voltage Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Eclipse PN10 External Elbow, Fitting Type: External Elbow, Ivory, Non-Metallic, Body Type: Angled