Arlington DBK88C Exterior Keypad Enclosure, White | Graybar Store
Arlington - Exterior Keypad Enclosure, White - DBK88C
+ / - Hover over image to Zoom
Other Views

    Exterior Keypad Enclosure, White

    Manufacturer: Arlington
    Manufacturer #: DBK88C
    SKU: 25359401
    $24.11
    Checking Pricing
         
    Color:White
    Size:7-1/2 x 7-1/2 x 1-1/2 in.
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBK88C
    • Color White
    • Size 7-1/2 x 7-1/2 x 1-1/2 in.
    • Material Plastic
    • Country of Origin US - USA
    Product Overview:
    Clear, non-metallic keypad enclosure inside size 7-1/2 in. x 7-1/2 in. x 1-1/2 in. (Keypad not included).