Hubbell Power Systems PE20G2 PenCell® Top Spacer, PE Style, 15-1/4 x 23-5/16 x 2 in. | Graybar Store
Hubbell Power Systems - PenCell® Top Spacer, PE Style, 15-1/4 x 23-5/16 x 2 in. - PE20G2
+ / - Hover over image to Zoom
Other Views

    PenCell® Top Spacer, PE Style, 15-1/4 x 23-5/16 x 2 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PE20G2
    SKU: 99967217
    $48.74
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):15-1/4 x 23-5/16 in.
    Depth (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PE20G2
    • Brand Quazite
    • Depth (Inches) 2
    • Nominal Opening Dimensions (Inches) 15-1/4 x 23-5/16 in.
    Product Overview:
    PenCell™ Extension Top Spacer, Depth (Inches): 2 in, Nominal Opening Dimensions (Inches): 15-1/4 W x 23-5/16 L in