Aiphone IER-2 Extension Speaker | Graybar Store
Aiphone - Extension Speaker - IER-2
+ / - Hover over image to Zoom
Other Views

    Extension Speaker

    Manufacturer: Aiphone
    Manufacturer #: IER-2
    SKU: 22108657
    $29.78
    Checking Pricing
         
    Additional Features:4-Tone Chime from Door; Signaling Relay Can Be Added; Surface or Wall Single-Gang Mount
    No. of Gangs:1-Gang
    Dimensions:3-1/2 W x 1-1/8 D x 4-3/4 H in
    Voltage (Volts):12 to 16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # IER-2
    • Dimensions 3-1/2 W x 1-1/8 D x 4-3/4 H in
    • Voltage (Volts) 12 to 16
    • Additional Features 4-Tone Chime from Door; Signaling Relay Can Be Added; Surface or Wall Single-Gang Mount
    • No. of Gangs 1-Gang
    • Country of Origin VN - Vietnam
    Product Overview:
    Extension Speaker, Dimensions: 3-1/2 W x 1-1/8 D x 4-3/4 H in, Voltage (Volts): 12 to 16 V AC, No. of Gangs: 1