Thomas and Betts 82-52E-3/4 Extension Ring, 5 in. Square to 4 in. Box Adapter, Steel, 3/4 in. Deep | Graybar Store
Thomas and Betts - Extension Ring, 5 in. Square to 4 in. Box Adapter, Steel, 3/4 in. Deep - 82-52E-3/4
+ / - Hover over image to Zoom
Other Views

    Extension Ring, 5 in. Square to 4 in. Box Adapter, Steel, 3/4 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: 82-52E-3/4
    SKU: 25646637
    $8.94
    Checking Pricing
         
    Box Style:4 in Square
    Depth:3/4 in.
    Use With:5 to 4 in Square Boxes
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 82-52E-3/4
    • Box Style 4 in Square
    • Depth 3/4 in.
    • Material Steel
    Product Overview:
    Steel City® 82-52E Box Extension Rings, Steel, Box Style: 4 in Square, Depth: 3/4 in