Thomas and Betts Extension Ring, 5 in. Square to 4 in. Box Adapter, Steel | Graybar Store
Thomas and Betts - Extension Ring, 5 in. Square to 4 in. Box Adapter, Steel
+ / - Hover over image to Zoom
Other Views

    Extension Ring, 5 in. Square to 4 in. Box Adapter, Steel

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Box Style
    Depth
    Use With
    Material
    Price
    82-52E-3/4
    25646637
    4 in Square
    3/4 in.
    5 to 4 in Square Boxes
    Steel
    $
    8
    .94
    /
    EA
    25646637
    Box Style
    4 in Square
    Depth
    3/4 in.
    Use With
    5 to 4 in Square Boxes
    Material
    Steel
    $
    8
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    82-52E-5/8
    25646636
    4 in Square
    5/8 in.
    5 to 4 in Square Boxes
    Steel
    $
    7
    .99
    /
    EA
    25646636
    Box Style
    4 in Square
    Depth
    5/8 in.
    Use With
    5 to 4 in Square Boxes
    Material
    Steel
    $
    7
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646637 SKU, 25646637 ANALYTICS...
    Use With
    5 to 4 in Square Boxes
    Material
    Steel
    Price
    $
    8
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646636 SKU, 25646636 ANALYTICS...
    Use With
    5 to 4 in Square Boxes
    Material
    Steel
    Price
    $
    7
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available