Thomas and Betts 4-SW-EXT-SPL Extension Ring, 4 in. Square, Welded, 1-1/2 in. Deep | Graybar Store
Thomas and Betts - Extension Ring, 4 in. Square, Welded, 1-1/2 in. Deep - 4-SW-EXT-SPL
+ / - Hover over image to Zoom
Other Views

    Extension Ring, 4 in. Square, Welded, 1-1/2 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: 4-SW-EXT-SPL
    SKU: 88037509
    $3.59
    Checking Pricing
         
    Box Style:4 in Square
    Depth:1-1/2 in.
    Knockouts:1/2 (1) in; 3/4 (1) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4-SW-EXT-SPL
    • Box Style 4 in Square
    • Depth 1-1/2 in.
    • Knockouts 1/2 (1) in; 3/4 (1) in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel City® Box Extension Rings, Steel, Box Style: 4 in Square, Knockouts: 1/2 (1) in; 3/4 (1) in, Depth: 1-1/2 in