Phoenix Contact 2901535 Extension Module | Graybar Store
Phoenix Contact - Extension Module - 2901535
+ / - Hover over image to Zoom
Other Views

    Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2901535
    SKU: 25639228
    $309.30
    Checking Pricing
         
    Additional Features:Channel-to-channel electrical isolation; Suitable for ATEX zone 2
    Voltage Rating:0 to 250 V AC/V DC
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):17.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2901535
    • Additional Features Channel-to-channel electrical isolation; Suitable for ATEX zone 2
    • Depth 114.5 mm
    • Height 99 mm
    • Width (mm) 17.5 mm
    • Packaging 1 Each
    • Voltage Rating 0 to 250 V AC/V DC
    • Country of Origin DE - Germany
    Product Overview:
    Extension Module, Packaging: 1 Each, Width (mm): 17.5 mm, Height: 99 mm