Phoenix Contact 2989307 Extension Module | Graybar Store
Phoenix Contact - Extension Module - 2989307
+ / - Hover over image to Zoom
Other Views

    Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2989307
    SKU: 25439808
    $992.00
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Mounting Type:Rail Mount
    No. of Ports:2
    Adapter Type:Interface Module
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2989307
    • Type Managed Industrial Ethernet Switch
    • No. of Ports 2
    • Adapter Type Interface Module
    • Mounting Type Rail Mount
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    Extension Module, No. of Ports: 2, Transmission Speed (Mbps): 10/100 Mbps, Interface Module, Rail Mount