Phoenix Contact 2981046 Extension Module | Graybar Store
Phoenix Contact - Extension Module - 2981046
+ / - Hover over image to Zoom
Other Views

    Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981046
    SKU: 25421149
    $224.50
    Checking Pricing
         
    Additional Features:Up to Cat. 4/PL e according to ISO 13849-1, SILCL 3 according to IEC 62061, SIL 3 according to IEC 61508; Single and
    Voltage Rating:24 V AC/V DC
    Color:Yellow
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):22.5 mm
    Amperage Rating:6:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981046
    • Color Yellow
    • Additional Features Up to Cat. 4/PL e according to ISO 13849-1, SILCL 3 according to IEC 62061, SIL 3 according to IEC 61508; Single and
    • Amperage Rating 6:00 AM
    • Depth 114.5 mm
    • Height 112 mm
    • IEC Rating IEC 61508
    • Width (mm) 22.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Extension Module, Packaging: 1 Each, Yellow, Width (mm): 22.5 mm, Height: 112 mm, Amperage Rating: 6 A