Phoenix Contact 2981033 Extension Module | Graybar Store
Phoenix Contact - Extension Module - 2981033
+ / - Hover over image to Zoom
Other Views

    Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981033
    SKU: 25120202
    $231.04
    Checking Pricing
         
    Additional Features:Single and two-channel control
    Voltage Rating:24 V AC/V DC
    Color:Yellow
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):22.5 mm
    Amperage Rating:6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981033
    • Color Yellow
    • Additional Features Single and two-channel control
    • Amperage Rating 6 A
    • Depth 114.5 mm
    • Height 99 mm
    • IEC Rating IEC 61508
    • Width (mm) 22.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Extension Module, Packaging: 1 Each, Yellow, Width (mm): 22.5 mm, Height: 99 mm, Amperage Rating: 6 A