Phoenix Contact 2981363 Extension Module | Graybar Store
Phoenix Contact - Extension Module - 2981363
+ / - Hover over image to Zoom
Other Views

    Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2981363
    SKU: 25079399
    $63.61
    Checking Pricing
         
    Additional Features:Like all PSR safety relays, equipped with forcibly guided contacts according to EN 50205; Single-channel control
    Voltage Rating:250 V AC/V DC
    Color:Green
    Depth:60.5 mm
    Packaging:10 per Pack
    Width (mm):17.5 mm
    Amperage Rating:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2981363
    • Color Green
    • Additional Features Like all PSR safety relays, equipped with forcibly guided contacts according to EN 50205; Single-channel control
    • Amperage Rating 5 A
    • Depth 60.5 mm
    • Height 75 mm
    • Width (mm) 17.5 mm
    • Packaging 10 per Pack
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Extension Module, Packaging: 10 per Pack, Green, Width (mm): 17.5 mm, Height: 75 mm, Amperage Rating: 5 A