Phoenix Contact 2867157 Extension Module | Graybar Store
Phoenix Contact - Extension Module - 2867157
+ / - Hover over image to Zoom
Other Views

    Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2867157
    SKU: 22082646
    $461.14
    Checking Pricing
         
    Voltage Rating:9 to 30 V DC
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):22.5 mm
    Amperage Rating:0.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2867157
    • Amperage Rating 0.5 A
    • Depth 114.5 mm
    • Height 99 mm
    • Width (mm) 22.5 mm
    • Packaging 1 Each
    • Voltage Rating 9 to 30 V DC
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Extension Module, Packaging: 1 Each, Width (mm): 22.5 mm, Height: 99 mm, Amperage Rating: 0.5 A