Phoenix Contact 2867144 Extension Module | Graybar Store
Phoenix Contact - Extension Module - 2867144
+ / - Hover over image to Zoom
Other Views

    Extension Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2867144
    SKU: 22082645
    $385.78
    Checking Pricing
         
    Voltage Rating:5 to 30 V AC/V DC
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):22.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2867144
    • Depth 114.5 mm
    • Height 99 mm
    • Width (mm) 22.5 mm
    • Packaging 1 Each
    • Voltage Rating 5 to 30 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Extension Module, Packaging: 1 Each, Width (mm): 22.5 mm, Height: 99 mm