Panduit PCPAK22IW Extension Kit | Graybar Store
Panduit - Extension Kit - PCPAK22IW
+ / - Hover over image to Zoom
Other Views

    Extension Kit

    Manufacturer: Panduit
    Manufacturer #: PCPAK22IW
    SKU: 25118795
    $271.76
    Checking Pricing
         
    Pole Height:1.74 in
    Color / Finish:Off White
    Dimensions:1.74 H in
    Brand or Series:Pan-Pole
    Outlet Type:Duplex Receptacle
    Length:22 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCPAK22IW
    • Dimensions 1.74 H in
    • Brand or Series Pan-Pole
    • Color / Finish Off White
    • Length 22 ft.
    Product Overview:
    Pan-Pole™ Extension Kit, Off White, Aluminum Base; PVC (Cover), Pole Height: 1.74 in, Dimensions: 1.74 H in, 125V NEMA 5-2OR Grounding-Type Duplex Receptacle; 20A Duplex Receptacle; Specification-Grade Receptacles