Panduit PCPA11R20EIY Extension Kit | Graybar Store
Panduit - Extension Kit - PCPA11R20EIY
+ / - Hover over image to Zoom
Other Views

    Extension Kit

    Manufacturer: Panduit
    Manufacturer #: PCPA11R20EIY
    SKU: 25118790
    $250.56
    Checking Pricing
         
    Pole Height:10 ft
    Color / Finish:Ivory
    Dimensions:10 H ft
    Brand or Series:Pan-Pole
    Outlet Type:Duplex Receptacle
    Length:11 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCPA11R20EIY
    • Dimensions 10 H ft
    • Brand or Series Pan-Pole
    • Color / Finish Ivory
    • Length 11 ft.
    Product Overview:
    Pan-Pole™ Extension Kit, Ivory, Aluminum Base; PVC (Cover), Pole Height: 10 ft, Dimensions: 10 H ft, 125V NEMA 5-2OR Grounding-Type Duplex Receptacle; 20A Duplex Receptacle; Specification-Grade Receptacles