Coleman Cable 1488SW0002 Extension Cord | Graybar Store
Coleman Cable - Extension Cord - 1488SW0002
+ / - Hover over image to Zoom
Other Views

    Extension Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 1488SW0002
    SKU: 96011157
    $47.32
    Checking Pricing
         
    Color:Yellow
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 1488SW0002
    • Color Yellow
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Polar/Solar
    • Conductor Size 14 AWG
    • Length 50 ft.
    • Volts 125V
    • Country of Origin US - USA
    Product Overview:
    Polar/Solar® Extension Cord, Length: 50 ft, Conductor Size: 14 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 15 A