Coleman Cable 2232 Extension Cord | Graybar Store
Coleman Cable - Extension Cord - 2232
+ / - Hover over image to Zoom
Other Views

    Extension Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 2232
    SKU: 25688551
    $12.25
    Checking Pricing
         
    Color:White
    Conductor Size:16 AWG
    No. of Conductors:3
    Length:13 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 2232
    • Color White
    • No. of Conductors 3
    • Brand Slimline
    • Conductor Size 16 AWG
    • Length 13 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Slimline® Extension Cord, Length: 13 ft, Conductor Size: 16 AWG, No. of Conductors: 3