Coleman Cable 2548SW0022 Extension Cord | Graybar Store
Coleman Cable - Extension Cord - 2548SW0022
+ / - Hover over image to Zoom
Other Views

    Extension Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 2548SW0022
    SKU: 25573956
    $58.13
    Checking Pricing
         
    No. of Conductors:3
    Length:50 ft.
    Color:Purple and Yellow
    Conductor Size:12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 2548SW0022
    • Color Purple and Yellow
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Stripes
    • Conductor Size 12 AWG
    • Length 50 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • SAP Material Type ZSTD
    Product Overview:
    Stripes™ Extension Cord, Length: 50 ft, Conductor Size: 12 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 15 A