Coleman Cable 2409SW8804 Extension Cord | Graybar Store
Coleman Cable - Extension Cord - 2409SW8804
+ / - Hover over image to Zoom
Other Views

    Extension Cord

    Manufacturer: Coleman Cable
    Manufacturer #: 2409SW8804
    SKU: 25088904
    $69.88
    Checking Pricing
         
    No. of Conductors:3
    Length:100 ft.
    Color:Red
    Conductor Size:14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 2409SW8804
    • Color Red
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Stripes
    • Conductor Size 14 AWG
    • Length 100 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Extension Cord, Length: 100 ft, Conductor Size: 14 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 13 A