Wiremold (Legrand) Move to WIR_5700 Series Fittings in Move File | Graybar Store
Wiremold (Legrand) - Move to WIR_5700 Series Fittings in Move File
+ / - Hover over image to Zoom
Other Views

    Move to WIR_5700 Series Fittings in Move File

    Manufacturer: Wiremold (Legrand)
         

    Used on 500/700 series two piece steel surface raceway.

    • Manufacturer Wiremold (Legrand)
    • Bend (Degree) Fixture
    • Body Type Base has Four Holes for Fixture Studs; CSA; UL
    • Materials Solid
    • NEMA Ratings 6-3/8 in
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Bracket
    Box Style
    Color
    No. of Gangs
    Depth
    Use With
    Knockouts
    Material
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Product Includes
    Material Finish
    Price
    V5737
    88299181
    4-3/4 in. dia. x 1in. H.
    Ivory
    $
    13
    .78
    /
    EA
    88299181
    Size
    4-3/4 in. dia. x 1in. H.
    Bracket
    Box Style
    Color
    Ivory
    No. of Gangs
    Depth
    Use With
    Knockouts
    Material
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Product Includes
    Material Finish
    $
    13
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V5737A
    88299182
    5-1/2 in. dia. x 1in. H.
    Ivory
    $
    14
    .08
    /
    EA
    88299182
    Size
    5-1/2 in. dia. x 1in. H.
    Bracket
    Box Style
    Color
    Ivory
    No. of Gangs
    Depth
    Use With
    Knockouts
    Material
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Product Includes
    Material Finish
    $
    14
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299181 SKU, 88299181 ANALYTICS...
    Box Style
    Color
    Ivory
    No. of Gangs
    Depth
    Use With
    Knockouts
    Material
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Product Includes
    Material Finish
    Price
    $
    13
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88299182 SKU, 88299182 ANALYTICS...
    Box Style
    Color
    Ivory
    No. of Gangs
    Depth
    Use With
    Knockouts
    Material
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Product Includes
    Material Finish
    Price
    $
    14
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available