Cementex IB38-6 Extension Bar, Insulated, 3/8 in. | Graybar Store
Cementex - Extension Bar, Insulated, 3/8 in. - IB38-6
+ / - Hover over image to Zoom
Other Views

    Extension Bar, Insulated, 3/8 in.

    Manufacturer: Cementex
    Manufacturer #: IB38-6
    SKU: 22005719
    $49.85
    Checking Pricing
         
    Drive Size:3/8 in.
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # IB38-6
    • Type Extension Bar
    • Drive Size 3/8 in.
    • Materials Steel
    • Overall Length (Inches) 6
    • For Use With 3/8 in. Drive Wrenches, Sockets
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Extension bar for 3/8 inch wrenches and sockets is double insulated.