Hubbell Power Systems 1101 Support, Cable Rack, Steel | Graybar Store
Hubbell Power Systems - Support, Cable Rack, Steel - 1101
+ / - Hover over image to Zoom
Other Views

    Support, Cable Rack, Steel

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 1101
    SKU: 88055969
    Price pending
    Checking Pricing
         
    Material:Hot-Dipped Galvanized Steel
    Packaging:50 per Pack
    Size:9/16 (Mounting Hole Spacing) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 1101
    • Size 9/16 (Mounting Hole Spacing) in
    • Type T-Slot Channel Rack
    • Material Hot-Dipped Galvanized Steel
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Extension, Size: 9/16 (Mounting Hole Spacing) in, Hot-Dipped Galvanized Steel