Hubbell Premise Wiring BREXTB235 Extender Bracket, 23 in. L | Graybar Store
Hubbell Premise Wiring - Extender Bracket, 23 in. L - BREXTB235
+ / - Hover over image to Zoom
Other Views

    Extender Bracket, 23 in. L

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BREXTB235
    SKU: 91008223
    $50.65
    Checking Pricing
         
    Length:23 in.
    Size:23 L in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BREXTB235
    • Color Black
    • Size 23 L in
    • Type Extender Brackets
    • Length 23 in.
    • Includes (1) Mounting Hardware Kit; (2) Brackets
    Product Overview:
    Extender Bracket, Size: 23 L in, Black