Leviton 47612-42B Extender Bracket | Graybar Store
Leviton - Extender Bracket - 47612-42B
+ / - Hover over image to Zoom
Other Views

    Extender Bracket

    Manufacturer: Leviton
    Manufacturer #: 47612-42B
    SKU: 25027122
    $62.90
    Checking Pricing
         
    Height (Inches):43.25 in.
    Width (Inches):15.62 in.
    Depth (Inches):2 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47612-42B
    • Color White
    • Type Extender Brackets
    • Depth (Inches) 2 in.
    • Height (Inches) 43.25 in.
    • Width (Inches) 15.62 in.
    • For Use With 14 to 42 Inch Structured Media enclosures
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Structured Media Center Extender Bracket for 420 Series