Leviton 47612-28B Structured Media® Extender Bracket, 28 in. | Graybar Store
Leviton - Structured Media® Extender Bracket, 28 in. - 47612-28B
+ / - Hover over image to Zoom
Other Views

    Structured Media® Extender Bracket, 28 in.

    Manufacturer: Leviton
    Manufacturer #: 47612-28B
    SKU: 25026616
    $57.70
    Checking Pricing
         
    Height (Inches):29.25 in.
    Width (Inches):15.62 in.
    Depth (Inches):2 in.
    Color:White
    Use With:28 in Structured Media Enclosures; 42 in Structured Media Enclosures
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47612-28B
    • Color White
    • Type Extender Brackets
    • Depth (Inches) 2 in.
    • Height (Inches) 29.25 in.
    • Width (Inches) 15.62 in.
    • Material Metal
    • For Use With 14 to 42 Inch Structured Media enclosures
    • Use With 28 in Structured Media Enclosures; 42 in Structured Media Enclosures
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Structured Media® Series 280 Extender Bracket, Metal, White