Bridgeport Fittings BXE-200 Extender And Insulator | Graybar Store
Bridgeport Fittings - Extender And Insulator - BXE-200
+ / - Hover over image to Zoom
Other Views

    Extender And Insulator

    Manufacturer: Bridgeport Fittings
    Manufacturer #: BXE-200
    SKU: 25054943
    $1.35
    Checking Pricing
         
    Opening:(1) GFCI Receptacle
    Color:White
    No. of Gangs:2-Gang
    Packaging:25 per Pack
    Use With:Metallic Electrical Boxes; Nonmetallic Electrical Boxes
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # BXE-200
    • Color White
    • No. of Gangs 2-Gang
    • Opening (1) GFCI Receptacle
    • Material PVC
    • Packaging 25 per Pack
    • Use With Metallic Electrical Boxes; Nonmetallic Electrical Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Extender And Insulator, Packaging: 25 per Pack, PVC