Sensor Switch CMR 10 LT Extended Range Sensor | Graybar Store
Sensor Switch - Extended Range Sensor - CMR 10 LT
+ / - Hover over image to Zoom
Other Views

    Extended Range Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CMR 10 LT
    SKU: 25677267
    $121.00
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
    Coverage (Degrees / Square Feet):360/28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CMR 10 LT
    • Color White
    • Coverage (Degrees / Square Feet) 360/28
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 30 sec to 20 min
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AcuityControls™ Sensor Switch® CMR Extended Range Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, Coverage (Degrees/Square Feet): 360/28 â°/ft², White