Sensor Switch CMR PDT 10 2P Extended Range Sensor | Graybar Store
Sensor Switch - Extended Range Sensor - CMR PDT 10 2P
+ / - Hover over image to Zoom
Other Views

    Extended Range Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CMR PDT 10 2P
    SKU: 25321354
    $164.22
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CMR PDT 10 2P
    • Color White
    • Installation Type Ceiling Mount
    • Sensor Type Microphonics; Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 30 sec to 20 min
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AcuityControls™ Sensor Switch® CMR Extended Range Sensor, Installation Type: Ceiling Mount, Sensor Type: Microphonics; Passive Infrared, Time Delay Type: Adjustable, Coverage (Degrees/Square Feet): 360 â°, White